Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB831548

MPN #: 351-50-40-M10-SS-55

Vibration Mount, 2 Threaded Studs, 1.97" Dia, 40mm H, M10 x 1.5 Thread

Product Description
Vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.

PRICE
$10.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height40 mm
Weight Capacity2436 Ft. Lbs. lb-ft
Spring Rate244 Ft. Lbs./In.
Stud Length1.10 in
Load Capacity Range1000 - 2500 Ft. Lbs. lb-ft
ThreadM10 x 1.5 in
Max Travel10mm
Unit of MeasurementMetric
Base Diameter1.97 in

Product Details

Body Mount MaterialNatural rubber (NR), Vulcanized
ColorBlack
Durometer55
Country of OriginImport
Insert MaterialSteel, Zinc Plated, Blue Passivated, Molded In
Manufacturers Part Number351-50-40-M10-SS-55
Cover Plate MaterialSteel, Zinc Plated, Blue Passivated, Molded In
BrandJ.W. Winco