Viking Clip, 3/4", Black
Write a Review
|
Questions & Answers (0)
Product Description
Screw and wing nut system, Fits 3/16" diameter hole, 3/4" screw length Clear or Black styrene Screw and wing nut system, Fits 3/16" diameter hole, 3/4" screw length Clear or Black styrene.
PRICE
$0.11
424
424
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
Product Details
| Material | Styrene |
| Package Quantity | 1 |
| Description | Wing Nut & Bolt |
| Color | Black |
| Manufacturers Part Number | NC-34BL |
| Brand | Clip Strip Corp. |