Roto Clip W/Print Protector/Signholder, 5-1/2"W X 3-1/2"H - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip roto slcips are sure to suit your every need. Two-sided tape may do for the stockroom, but these elegant sign holders can add style to your store! Anti-skid spring-tension clip grips firmly around fixtures racks grids - up to 1" thick!, Print Protector holds signs up to 1/32" thick, Signage swivels in whatever direction is best to convey your message, Crystal clear plastic construction never compete.
PRICE
$109.50 Sold in packages of 25 / $4.38 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 5-1/2 in |
Product Details
| Material | Plastic |
| Package Quantity | 25 |
| Description | Roto Clip W/Print Protector/Signholder |
| Color | Clear |
| Manufacturers Part Number | RCSH-3500 |
| Brand | Clip Strip Corp. |