Dandux Vinyl Replacement Liner 400065G12A 12 Bushel Gray
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty yet lightweight, these liners are smooth and easy to clean. They have snag-free surfaces and resist punctures.
PRICE
$179.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 26 in |
| Height | 27 in |
| Weight | 6 lbs |
Product Details
| Type | Liner |
| Liner Material | Vinyl |
| Color | Gray |
| Manufacturers Part Number | 400065G12A |
| Capacity Bushel | 12 |
| Brand | Dandux |