Heavy-duty yet lightweight, these liners are smooth and easy to clean. They have snag-free surfaces and resist punctures.
Dandux Vinyl Replacement Liner 400065G16E 16 Bushel Green
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 28 in |
| Height | 30 in |
| Weight | 7 lbs |
Product Details
| Type | Liner |
| Liner Material | Vinyl |
| Color | Green |
| Manufacturers Part Number | 400065G16E |
| Capacity Bushel | 16 |
| Brand | Dandux |