Heavy-duty yet lightweight, these liners are smooth and easy to clean. They have snag-free surfaces and resist punctures.
Dandux Vinyl Replacement Liner 400065G24A 24 Bushel Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 34 in |
| Height | 30 in |
| Weight | 8 lbs |
Product Details
| Type | Liner |
| Liner Material | Vinyl |
| Color | Gray |
| Manufacturers Part Number | 400065G24A |
| Capacity Bushel | 24 |
| Brand | Dandux |