Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mauritzon

Model # :WBB441786

MPN #: MCB-P02

24"L X 24"W X 36"H, 5-Sided Polyethylene Machine Cover, 7 oz. Black - MCB-P02

Product Description
These covers are made to fit snuggly on machinery and objects with 5 sides. Grommets are placed on the corners and the middle of both sides. Polyethylene Covers are made from our TS-12000 material that is black on one side and silver on the other. The material is water, rot, tear and UV resistant. Custom sizes available upon request. Pre-Finished size tarpaulin may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

PRICE
$30.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Depth24 in
Height36 in
Weight3 lbs

Product Details

MaterialPolyethylene
Package Quantity1
ColorSilver/Black
Manufacturers Part NumberMCB-P02
BrandMauritzon

Compliance & Certifications

CertificationsASTM-D-751