x

Take 15% off your entire order!

Offer applied at checkout

Vinyl Forklift Seat SY1584 - 19-1/2"W x 19-1/2"D x 22-3/4"H

Vinyl Forklift Seat SY1584 - 19-1/2"W x 19-1/2"D x 22-3/4"H

Item #: WBB563254

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $425.95

Save $21.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vinyl Forklift Seat SY1584

Fork truck seats provide optimum body support for individual operators. Replaces old, worn out or broken forklift seats with ease using an easy-to-install mounting design. 90 Day Limited Warranty.

  • WIDTH INCHES 19-1/2
  • DEPTH INCHES 19-1/2
  • HEIGHT INCHES 22-3/4
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND TVH Parts
  • CONSTRUCTION Vinyl
  • MANUFACTURERS PART NUMBER SY1584
  • STYLE No Switch
  • TYPE Michigan
  • WEIGHT LBS 33.75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $268.00 with this comparable product

Global Industrial™ Vinyl Forklift Truck Seat with Seat Belt

Item #: 988287

(26)

Ships same day.

$157.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vinyl Forklift Seat SY1584 - 19-1/2"W x 19-1/2"D x 22-3/4"H

Vinyl Forklift Seat SY1584 - 19-1/2"W x 19-1/2"D x 22-3/4"H

Item #: WBB563254

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant