Vinyl Surface Mounted Corner Guard, 90° Corner, 1-1/2" Wing, 4'H, Black, Vinyl W/Tape
Write a Review
|
Questions & Answers (0)
Product Description
Our rigid vinyl corner guards provide medium to heavy level protection for all regular corners. CG-12 is available undrilled for adhesive installation (CGU-12), drilled for hardware (CGD-12), or with double-sided tape applied (CGT-12).
PRICE
$27.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 ft |
| Wing Size | 1-1/2 in |
Product Details
| Type | Vinyl |
| Interior or Exterior Use | Interior |
| Color | Black |
| Angle | 90 |
| Style | Surface Mounted Corner Guard |
| Mounting Location | Taped |
| Material | Vinyl |
| Installation | W/ Applied Tape For Installation |
| Package Quantity | 1 |
| Manufacturers Part Number | CGT-12-4-1 |
| Brand | Pawling |