Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Visual Workplace

Model # :WBB3228793

MPN #: 66-3136-141050-PS153

Visual Workplace® Virtual LED Projector, Safety Walkway Max (SW), Diagonal Lines, 100W, Green

Product Description
The Virtual LED Projectors eliminate the need for painted or adhesive images on the floor. This reduces need to use harsh chemicals to remove paint or adhesives when they have to be reapplied. LED projectors consume significantly less energy than traditional lighting systems such as fluorescent or incandescent bulbs. LED projectors have a long lifespan of over 75,000 hours, meaning they need to be replaced far less often than conventional lighting or physical floor markings. This reduces waste and the environmental impact of maintenance activities. The long 75,000 hour LED lifespan provides up to 13 years of operation (24 hours/day, 5 days/week). Backed by a 5-year manufacturer warranty provides superior quality with no maintenance required.

Virtual Safety Walkways are a highly visible, cost-effective alternative to conventional floor marking tape. Use to clearly define walkways, aisles and lanes and reconfigure easily without surface preparation. Install multiple projectors to create continual illuminated pathways to identify safe pedestrian walkways. LED walkways are easy to set up without surface preparation, re-taping and repainting. Communicate standards by adding Virtual Safety Symbols to walkways. Walkway length is determined by mounting height.

Features:
  • Bright LED line offers high contrast to direct pedestrians and forklift traffic
  • Eliminates the need to repaint or re-stripe floor tape
  • Ideal for high traffic areas
  • OSHA recommends separating pedestrians with walkway striping if barriers cannot be used


PRICE
$2,745.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6 in
Height6 in

Product Details

Sign ShapeDiagonal Lines
TypeVirtual LED Projector
ColorGreen
Power Source90 - 305 VAC
Mounting LocationCeiling
Wattage100 W
IncludesLED Projector, Mounting Bracket, Power Supply, Image Disc
MaterialAnodized Aluminum
Package Quantity1
Manufacturers Part Number66-3136-141050-PS153
BrandVisual Workplace

Warranty

Warranty5 yr