x

Take 15% off your entire order!

Offer applied at checkout

+

DreamLine™ Visions Clear Glass Shower Door SHDR-1160726-04, 56"-60" x 72"

DreamLine™ Visions Clear Glass Shower Door SHDR-1160726-04, 56"-60" x 72"

Item #: WBB810224

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DreamLine DLT-1130600 SlimLine 30" x 60" Shower Base Center Drain

    $270.95

    Free Shipping

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $70.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$517.64 up to 14% OFF

Price: $442.95

Save $22.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DreamLine™ Visions Clear Glass Shower Door SHDR-1160726-04, 56-60 x 72

The DreamLine™ VISIONS shower door collection offers a simple, yet elegant door design for any bathroom. With center opening sliding doors, anodized aluminum framing in a choice of chrome or brushed nickel finish and options of clear or frosted glass VISIONS doors offer a great solution for any bathroom remodeling project. The width may be further adjusted to 56 if required to fit a more narrow shower or tub opening. The smart design of the two sliding doors includes full length magnetic strips and fast wheel release for easy glass and aluminum bottom track cleaning.

Features:

  • Shower Door
  • Glass type: Clear
  • 1/4 (6mm) thick tempered glass
  • Hardware finish: Brushed nickel
  • Two sliding doors
  • Anodized aluminum wall profiles and guide rails
  • Trimmable between 56-60
  • Assembly required

  • BRAND DreamLine
  • MANUFACTURERS PART NUMBER SHDR-1160726-04
  • COLOR FINISH Brushed Nickel
  • CONSTRUCTION Tempered Glass
  • HEIGHT INCHES 72
  • SERIES Visions
  • TYPE Shower
  • WIDTH INCHES 56 - 60
  • STATIONARY PANEL WIDTH INCHES Two 12 3/4" panels
  • GLASS THINKNESS INCHES 1/4
  • DOOR STYLE Sliding
  • DOOR OPENING RANGE INCHES 26
  • WALL CONNECTION TYPE Full Length Wall Profiles & Guide Rails
  • HARDWARE COLOR FINISH Brushed Nickel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

$70.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

$47.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Speakman S-2505 Shower Arm & Flange

$42.95

1 item(s) added to cart.

Speakman SA-1402 Refresh™ Slide Bar

$122.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DreamLine™ Visions Clear Glass Shower Door SHDR-1160726-04, 56"-60" x 72"

DreamLine™ Visions Clear Glass Shower Door SHDR-1160726-04, 56"-60" x 72"

Item #: WBB810224

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DreamLine™ Visions Clear Glass Shower Door SHDR-1160726-04, 56"-60" x 72"
    DreamLine™ Visions Clear Glass Shower Door SHDR-1160726-04, 56"-60" x 72"
    DreamLine™ Visions Clear Glass Shower Door SHDR-1160726-04, 56"-60" x 72"
    DreamLine™ Visions Clear Glass Shower Door SHDR-1160726-04, 56"-60" x 72"
    DreamLine™ Visions Clear Glass Shower Door SHDR-1160726-04, 56"-60" x 72"
    DreamLine™ Visions Clear Glass Shower Door SHDR-1160726-04, 56"-60" x 72"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant