MSA V-Gard® Visor, PC, Arc-Rated Special Purpose Tint, Molded, 9.25"W x 18"L x .065"H - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
These PC visors are engineered to help protect against impact and dangerous arc flash hazards. They are perfect for electrical workers and electricians working with high-voltage connections.
PRICE
$679.75 Sold in packages of 5 / $135.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 9-1/4 in |
Product Details
| Color | Green |
| Series | V-Gard® |
| For Use With | MSA Frame and Hard Hat |
| Includes | Visor |
| Material | Polycarbonate |
| Description | V-Gard® Visor, PC, Arc-Rated Special Purpose Tint, Molded |
| Package Quantity | 5 |
| Manufacturers Part Number | 10115847 |
| Visor Color Family | Green |
| Visor Material | Polycarbonate |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1-2010 ;CSA Z94.3-2007 |