Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2548331

MPN #: 10115861

MSA V-Gard® Visor, PC, Shade 5 IR, Molded, 8"W x 17"L x .098"H - Pkg Qty 5

Product Description
V-Gard polycarbonate shaded visors are thick and molded to protect against damage from impact, elevated temperatures, weld spatter and infrared (IR) radiation. Ideal for autogenous welding, metal pouring, gas soldering and light cutting/brazing, they're engineered for heavy-duty use.

PRICE
$209.75  Sold in packages of 5 / $41.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width8 in

Product Details

ColorGreen
SeriesV-Gard®
For Use WithMSA Frame and Hard Hat
IncludesVisor
MaterialPolycarbonate
DescriptionV-Gard® Visor, PC, Shade 5 IR, Molded
Package Quantity5
Manufacturers Part Number10115861
Visor Color FamilyGreen
Visor MaterialPolycarbonate
BrandMSA Safety

Compliance & Certifications

CertificationsANSI Z87.1-2010 ;CSA Z94.3-2007