MSA V-Gard® Visor, PC, Clear, Molded, 9.25"W x 17"L x .098"H, Anti-Fog/Anti-Scratch - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
MSA molded polycarbonate visors offer superior protection from flying debris, splash, UV radiation and molten metal. Being molded makes them optically correct, and helps ensure clear vision and reduced eye fatigue. The anti-fog and anti-scratch coatings increase comfort and improve wear.
PRICE
$204.75 Sold in packages of 5 / $40.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 9-1/4 in |
Product Details
| Color | Clear |
| Series | V-Gard® |
| For Use With | MSA Frame and Hard Hat |
| Includes | Visor |
| Material | Polycarbonate |
| Description | V-Gard® Visor, PC, Molded, Anti-Fog/Anti-Scratch |
| Package Quantity | 5 |
| Manufacturers Part Number | 10115844 |
| Visor Color Family | Clear |
| Visor Material | Polycarbonate |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1-2010 ;CSA Z94.3-2007 |