Vital Cluster Box Unit, 4 Mailboxes & 2 Parcel Lockers, Sandstone
Write a Review
|
Questions & Answers (0)
Product Description
Florence CBU with pedestal is the perfect solution for your centralized mail delivery needs. As the original manufacturer of the original F series CBU, our 1570 Cluster box design has been adopted by the USPS as the design standard for all CBU's manufacture
PRICE
$2,469.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/2 in |
| Depth | 18 in |
| Height | 62 in |
| Weight | 145 lbs |
| 2nd Parcel Box Dimensions (W x D x H) | 12" x 15" x 15" |
| Parcel Box Dimensions (W x D x H) | 12" x 15" x 18" |
| Collection Box Dimensions (W x D x H) | 12" x 15" x 3-1/4" |
| Mailbox Dimensions (W x D x H) | 12" x 15" x 6-1/2" |
Product Details
| Assembly Required | No |
| Mounting Location | Pedestal (Included) |
| Material | Aluminum |
| Number of Collection Boxes | 1 |
| Manufacturers Part Number | 1570-4T5SDAF |
| Brand | Florence |
| Type | Front/Front Loading Master Access |
| Number of Second Parcel Boxes | 1 |
| Color | Tan |
| Series | Vital |
| Style | Type V |
| Package Quantity | 1 |
| Number of Parcel Boxes | 1 |
| Access Type | USPS |
| Number of Mailboxes | 4 |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CDSEQ-08-B-0012 |