Viton has excellent resistance to compression set, excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
Viton O-Ring-1mm Wide 11mm ID - Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.90
6
6
Expected on or around 11/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Dimensions | 11 |
| Cross Section | 1 |
Product Details
| Temperature Range | -15 to 400 () °F |
| Material | Viton |
| Package Quantity | 25 |
| Color | Black |
| Hardness | Standard |
| Manufacturers Part Number | ZUSAV1X11 |
| Grade | Standard |
| Durometer | 75A |
| Brand | USA Sealing |