Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2268991

MPN #: ZUSAV2X70

Viton O-Ring-2mm Wide 70mm ID - Pack of 5

Product Description
Viton has excellent resistance to compression set, excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

PRICE
$14.00

Min. purchase quantity is 4
4
4
Expected on or around 11/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Dimensions70
Cross Section2

Product Details

Temperature Range-15 to 400 () °F
MaterialViton
Package Quantity5
ColorBlack
HardnessStandard
Manufacturers Part NumberZUSAV2X70
GradeStandard
Durometer75A
BrandUSA Sealing