Viton has excellent resistance to compression set, excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
Viton O-Ring-4mm Wide 30mm ID - Pack of 1
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.80
This product will be restocked by Dec 05, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Dimensions | 30 |
| Cross Section | 4 |
Product Details
| Temperature Range | -15 to 400 () °F |
| Material | Viton |
| Package Quantity | 1 |
| Color | Black |
| Hardness | Standard |
| Manufacturers Part Number | ZUSAV4X30 |
| Grade | Standard |
| Durometer | 75A |
| Brand | USA Sealing |