Viton has excellent resistance to compression set, excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
Viton O-Ring-Dash 010 - Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 1/16" |
| Outside Dimension (Actual) | 0.379" |
| Inside Dimensions | 1/4" |
| Outside Dimension | 3/8" |
Product Details
| Dash Size | 010 |
| Color | Black |
| Durometer | 75A |
| Temperature Range | -15 to 400 () °F |
| Material | Viton |
| Hardness | Standard |
| Package Quantity | 25 |
| Manufacturers Part Number | ZUSAV70010 |
| Grade | Standard |
| Brand | USA Sealing |