Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2272257

MPN #: ZUSAV70123

Viton O-Ring-Dash 123 - Pack of 5

Product Description
Viton has excellent resistance to compression set, excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

PRICE
$7.40

This product will be restocked by Dec 05, 2026

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cross Section3/32"
Outside Dimension (Actual)1.38"
Inside Dimensions1 3/16"
Outside Dimension1-3/8"

Product Details

Dash Size123
ColorBlack
Durometer75A
Temperature Range-15 to 400 () °F
MaterialViton
HardnessStandard
Package Quantity5
Manufacturers Part NumberZUSAV70123
GradeStandard
BrandUSA Sealing