Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2324642

MPN #: BULK-RS-V75-24

Viton™ Rubber Sheet, 12"L x 12"W x 1/8" Thick, 75A, Black

Product Description
Viton is the superior choice for applications that demand chemical resistance. It is also excellent for use at high temperatures and with oils.

PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Thickness1/8 in
Tensile Strength1000 psi
Density1.90 g/cm³
Tear Strength22 N/mm

Product Details

ColorBlack
Material Temperature Range-10 to 400 °F
Durometer75A
UV ResistanceGood
Compression Set0.25
MaterialViton
DescriptionViton Rubber Sheet No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-V75-24
Backing TypePlain
GradeStandard
Chemical ResistanceExcellent
Oil ResistanceExcellent
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 HK 707