Viton Rubber Strip, 36"L x 2"W x 1/8" Thick, 75A, Black
Write a Review
|
Questions & Answers (0)
Product Description
Viton is the superior choice for applications that demand chemical resistance. It is also excellent for use at high temperatures and with oils.
PRICE
$96.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 2 in |
| Thickness | 1/8 in |
| Tensile Strength | 1000 psi |
| Density | 1.90 g/cm³ |
| Tear Strength | 22 N/mm |
Product Details
| Color | Black |
| Material Temperature Range | -10 to 400 °F |
| Durometer | 75A |
| UV Resistance | Good |
| Compression Set | 0.25 |
| Material | Viton |
| Description | Viton Rubber Strip No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-V75-272 |
| Backing Type | Plain |
| Grade | Standard |
| Chemical Resistance | Excellent |
| Oil Resistance | Excellent |
| Shape | Strip |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D2000 HK 707 |