- LCD display area of 4" easily allows for checking the video signal of the CCTV camera being tested
- An audio jack tests the audio signal
- Built-in rechargeable battery has a life of 4 hours
- An LED light displays low battery level
- Visor blocks out sunglare on the LCD display
- The heavy duty casing, durable handle and shoulder belt (included) make this unit conveniently portable
Speco® VMS2 4" Portable CCTV Installation & Testing Monitor
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 6 x 5.1 x 3 in |
Product Details
| Resolution | 480 x 234 |
| Type | Color Monitors |
| Viewing Angle | L/R (+/-)45° U/D:10°/30° ° |
| Mounting Location | Portable |
| Material | Metal |
| Description | 4" Portable CCTV Installation & Testing Monitor |
| Color | Black |
| Manufacturers Part Number | VMS2 |
| Brand | Speco Technologies |
Warranty
| Warranty | 5 yr |