Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speco Technologies

Model # :WBB2219362

MPN #: ZIPL4D1

Speco ZIPL4D1 4-Channel Plug & Play NVR and IP Kit, 4 Dome Cameras, 1TB

Product Description
Features:
  • Camera: quickly discovers and installs IP cameras
  • Setup: for quick system setup
  • Network: network setup and port forwarding
  • Record: quickly setup recording resolutions and recording type
  • EZ Search: quickly search events from thumbnails
  • EZ Copy: auto copy what you are playing onto a USB flash drive
  • Built-In PoE IEEE 802.3af
  • Video Out: 1 HDMI®, 1 VGA
  • Plug & play feature with Speco's IP cameras
  • Dual network ports for isolating IP camera network and remote network traffic
  • Network video recorder with free Speco DDNS server
  • Digital Deterrent® for triggering audio message via motion detection or sensor
  • 3 year warranty


Camera Features:
  • Full HD 1080p
  • 2.8mm fixed lens
  • Real-time video up to 30fps
  • PoE IEEE 802.3af
  • Dual streaming
  • Weather/vandal resistant
  • IP66 compliant
  • 2 year warranty


Includes:
  • Power Supply
  • Remote
  • Mouse
PRICE
$1,967.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width11 in
Height12-1/4 in
Weight14.6 lbs

Product Details

Lens3.7mm
Power Supply48 VDC, 1.2A
MaterialPlastic & Metal
Manufacturers Part NumberZIPL4D1
Indoor/OutdoorIndoor/Outdoor
Internal MemoryYes
BrandSpeco Technologies
TypeNVR
DigitalYes
IR LED24
Remote ControlYes
Number of Zones1
ColorWhite
Pick Up Device1/3" 3MP CMOS
Security Camera TypeDome
Resolution1080p
Number of Channels4
Number of Cameras Included4
Description4-Channel Plug & Play NVR and IP Kit
Storage1TB
Lens TypeFixed Lens

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsFCC, CE, RoHS