VN Series HVAC Nitrogen-Purging Regulator/Flowmeter - 35 CFH - CGA-580
Write a Review
|
Questions & Answers (0)
Product Description
Hybrid design-regulator and flowmeter all in one. Easy-to-read nitrogen cylinder content gauge with preset flow rates. Heavy-duty brass body designed for rugged field use. No adaptors needed.
PRICE
$399.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 3.6 in |
| Height | 3-1/2 in |
| Inlet Connection | CGA 580 in |
| Outlet Size | 1/4 in |
| Outlet Connection | 1/4 in |
Product Details
| Body Material | Brass |
| Flow | 0 - 35 CFH |
| Inlet Pressure | 2200 PSI |
| Manufacturers Part Number | 312-VN-500 |
| Outlet Type | SAE Flare |
| Gas Type | Nitrogen |
| Brand | Western Enterprises |