Features:
- Soft Landing Comfort Insole
- Lining Material: Mesh
- Upper Material: Canvas
- Composite Toe
Weights & Dimensions
| Width | Wide (E) |
| Size | 12 |
Product Details
| Upper Material | Canvas |
| Color | Black |
| Toe Type | Composite Toe |
| Style | Slip-On Casual Work Shoe |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Canvas |
| Package Quantity | 1 Pair |
| Gender | Men's |
| Manufacturers Part Number | VM30802-W-12.0 |
| Slip Resistant | Yes |
| Insole | Soft Landing Comfort Insole |
| Lining Material | Mesh |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Brand | Volcom |