Beverage Dispensers
Availability
Type
Brand
Length
Voltage
Material
Width
Height
Capacity
Color
Price
Related Products
Locate hot water at preparation site to increase speed, safety and efficiency of kitchen staff. Prepare large amounts of mashed potatoes, gravy, cheese sauce, gelatin, oatmeal, and many more foods. Dispenses hot water in three portion sizes. Precise electronic temperature control (65°F-205°F) (18.3°C-96.1°C) ensures consistent water temperature. H5X dispenses at temperatures up to boiling (212°F) (100°C) for food prep and cleaning. Three programmable volume settings and one push and hold continuous dispense button. Front of machine volume programming.
Cold Juice Beverage System JDF-2S LD - 37900.0008 Cold beverage dispenser with High Intensity® mixing delivers superior LED lighted door graphics bring high visibility to front-of-house applications. One dispenser delivers both frozen and ambient products increasing profits by lowering costs. Drink consistency assured with the BUNN High Intensity® mixing technology. Pumps and mixes 2+1 to 11+1 concentrated beverages, including 4+1 high viscosity and 5+1 juices accurately and consistently. Quick dispense with 1.0 to 1.5 ounces (29.6 to 44.4 ml) per second flow rate. 7" cup clearance ...
Ideal for off-site events, catering, and banquets, this heavy-duty hot water dispenser is essential for preparing high volumes of hot water for pour-over coffee, tea, oatmeal, noodle bars and more. Constructed of high-caliber stainless steel, the unit is engineered for easy operation with digital controls and LCD display, precise temperature control, and pour over/manual fill for portable convenience. Set the night-mode feature to heat during off-hours and ensure water is always hot when needed. Legs are adjustable, making this water dispenser an easy fit in nearly any space.
iMIX® Silver Series Hot Beverage System iMIX-3S+ - 38600.0001 Capacity: three, 8-pound (3.6 kg) hoppers. Large, lighted front graphics for merchandising. 4.4-gallon (16.7L) hot water tank to meet peak serving times. C up clearance at 7.25" (18.4 cm) to accommodate popular cup sizes [adjustable to 8.12" (20.6 cm)]. Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second). Key service components easily accessible through front and top. Easily removable side panels for complete access to service components. High speed, heavy-duty ...
iMIX® Silver Series Hot Beverage System Top Hinged iMIX-3S+ - 38600.0050 Capacity: three, 8-pound (3.6 kg) hoppers. Large, lighted front graphics for merchandising. 4.4-gallon (16.7L) hot water tank to meet peak serving times. C up clearance at 7.25" (18.4 cm) to accommodate popular cup sizes [adjustable to 8.12" (20.6 cm)]. Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second). Key service components easily accessible through front and top. Easily removable side panels for complete access to service components. High speed, ...