Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB375852

MPN #: 37300.0023

Silver Series® 4-Flavor Cold Beverage System, Fully Lit, Portion Control

Product Description
Cold juice Beverage System Portion Control JDF-4S PC LD - 37300.0023

Cold beverage dispenser with High Intensity® mixing delivers superior

  • Three-size portion-control dispense.
  • LED lighted door graphics bring high visibility to front-of-house applications.
  • One dispenser delivers both frozen and ambient products increasing profits by lowering costs.
  • Drink consistency assured with the BUNN High Intensity® mixing technology.
  • Pumps and mixes 2+1 to 11+1 concentrated beverages, including 4+1 high viscosity and 5+1 juices accurately and consistently.
  • Quick dispense with 1.0 to 1.5 ounces (29.6 to 44.4 ml) per second flow rate.
  • 7" (17.8 cm) cup clearance accommodates most juice containers.
  • 18 lb. (8.2 kg) ice bank provides superior cold drink capacity.
  • Advanced concentrate pump designed for easy setup, accuracy and durability.
  • Service-friendly design including two modular dispense decks makes service fast and simple.
  • Door lock standard.
PRICE
$4,985.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-11/16 in
Depth25-1/2 in
Height33-1/8 in
Weight129 lbs

Product Details

TypeBeverage System
Lighted DisplayYes
Amperage6 A
Number of Spouts4
Capacity12OZ
Voltage120 V
Manufacturers Part Number37300.0023
Power Cord AttachedYes
BrandBunn

Compliance & Certifications

CertificationsETL Listed, NSF