Vollrath® Rectangle Dripless Water Pan
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Water Pan |
| Capacity | 9.0 qt oz |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Water Pan |
| Manufacturers Part Number | 46259 |
| Shape | Rectangular |
| Brand | Vollrath |
Related Products
Vollrath, Intrigue Replacement 6 Quart Food Pan, 46137, Stainless Steel Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position Reinforced brackets with rubber ...
Compact storage - 12 stacked racks are 21" (53.3 cm) high. Sturdy welded frame with integral fuel cup holder. Holds standard or dripless water pan. Fuel caps can be removded with water pan in place. Not designed for use with aluminum foil water pans. Sold in package quantity of 3. Priced each.
Vollrath® Full Super Pan 3® 90082 Pan 200Mm, 8D Form and Function - this changes everything. Flattened pan edges prevent bending and provide a wider grasp when removing. Stop the spilling and mess when pouring. Sturdy 22 gauge (.8 mm) 300 series stainless steel construction. Patented Angled Ramp - pull-and-lift pans with ease. Built-in anti-jam stacking lugs - separate and dry pans without any hassle. Reinforced Spouted-Shape Corners - add strength where your pan gets the most abuse. Integral frame enhances food presentation. Full pan size. 27.5 quart capacity. Sold in package quantity of ...
Vollrath, Intrigue Square 6 Quart Induction Chafer, 46134, W/ Stainless Steel Food Pan, Glass Top Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position ...
Vollrath, Wear-Ever Heavy-Duty Sheet Pan Full Size, 9003, 19 Gauge, 25-3/4" X 17-3/4" X 1" Features: Impact-resistant 3000 series aluminum Tapered design for easy stacking Sized to fit standard baker's racks Closed bead includes galvanized non-rusting rod for reinforcements Concave bottoms flatten during heating for even heat distribution S5315 coated with non-stick coating for easy food release and cleaning 9002P perforated for oven broiling and baking