Features:
- Vortex circulation
- Removable grill for easy cleaning
- Whisper quiet
- Multi directional
- Easy touch controls
- 4 speeds
- Limited warranty of 5 years
This product will be restocked by Nov 20, 2026
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 13-1/8 in |
| Height | 14-3/4 in |
| Weight | 7 lbs |
| Fan Diameter | 15 in |
Product Details
| Type | Floor Fan |
| CFM | 257/584 CFM |
| Color | Black |
| Number of Speeds | 4 |
| Motor Type | Totally Enclosed |
| Mounting Location | Free Standing |
| Voltage | 120 V |
| CFM High | 584 CFM |
| Material | Plastic |
| Description | 660 Large Air Circulator |
| Oscillating/Non Oscillating | Non Oscillating |
| Manufacturers Part Number | CR1-0121-06 |
| Indoor/Outdoor | Indoor |
| Brand | Vornado |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | cETL |