SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Vornado® 673 Medium Whole Room Air Circulator, Black

Vornado® 673 Medium Whole Room Air Circulator, Black

Item #: WBB461612

(18)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vornado® 133 Small Room Air Circulator, Black

Vornado® 133 Small Room Air Circulator, Black

Elvex® Quattro™ Reusable Earplugs With Chain & Case, NRR 27, Corded, 50 Pairs/Box

Elvex® Quattro™ Reusable Earplugs With Chain & Case, NRR 27, Corded, 50 Pairs/Box

Vornado® 530B Small Whole Room Air Circulator, Black

Vornado® 530B Small Whole Room Air Circulator, Black

Comfort Zone® CZ121BK Oscillating Table Fan 3 Speed 12" Black

Comfort Zone® CZ121BK Oscillating Table Fan 3 Speed 12" Black

Vornado® 41" Tower Fan W/ Remote, 4 Speed, 417 CFM, 120V, Black

Vornado® 41" Tower Fan W/ Remote, 4 Speed, 417 CFM, 120V, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 18" Industrial Workstation Fan, 4,600 CFM, 1/3 HP

Global Industrial™ 18" Industrial Workstation Fan, 4,600 CFM, 1/3 HP

Channellock® 430 10" Straight Jaw Tongue & Groove Plier

Channellock® 430 10" Straight Jaw Tongue & Groove Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ball Valve Lockout

Ball Valve Lockout

As a whole room circulator, the 673 is designed to focus a powerful beam of air horizontally across the room, or vertically towards the ceiling. Horizontal airflow is ideal for traditional whole room circulation, particularly for warm weather use. Focusing the air upwards maximizes the 673's ability to force warm air off the ceiling to the rest of the room - an added bonus during winter months. The minimalistic style treads new ground in Vornado® circulator design. Contrasting high gloss and textured finishes create a modern yet understated look that fits a variety of décor. The 673 is engineered to be simple to use and maintain. Easy to use 3 speed control knob is located within easy reach. The high-gloss front grill piece easily removes for added convenience when wiping clean.

Features:
  • Vortex circulation
  • Whisper quiet
  • Saves energy
  • Directional airflow
  • 3 speeds
  • Limited warranty of 5 years


Weights & Dimensions

  • Width 12-3/8 in
  • Length 7-1/2 in
  • Height 12-3/4 in
  • Weight 5.5 lbs

Product Details

  • Voltage 120 V
  • Mounting Location Free Standing
  • Description 673 Medium Air Circulator
  • CFM High 333 CFM
  • Type Floor Fan
  • Oscillating/Non Oscillating Non-Oscillating
  • Brand Vornado
  • Material Plastic
  • Manufacturers Part Number CR1-0139-06
  • Color Family Black

Warranty

  • Warranty 5 yr

Compliance & Certifications

  • Certifications ETL, cETL Listed
Customer Review

5.0

  • 5 Star

    16
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 09, 2021

    Fresh Breeze
    Your review:
    This pup is nice sized and moves the air big-time.
  • Reviewer: Anonymous

    Date: July 21, 2021

    White noise use mainly, after 3 weeks still love it.
    Your review:
    Lost our sleep fan of 15 years and had a hard time finding a replacement (hard to test in stores till we sampled a floor model of the 673 at our Costco, . grabbed one and have been perfectly happy with the air circulation and white noise on level 2, level 3 would be great for leaving AC off longer on warm days.
  • Reviewer: Anonymous

    Date: July 01, 2021

    I bought two! I'm glad.
    Your review:
    I bought these about a month ago, and have been using them daily ever since. They work just as they claimed they would. I set one in front of the AC vent to circulate the cool air around the room.
  • Reviewer: Anonymous

    Date: May 28, 2021

    Great size. Fits near reading chair and bookcase!
    Your review:
    I have several air circulators. I like that I can get a size to fit any space perfectly.
  • Reviewer: Anonymous

    Date: November 16, 2020

    Great product
    Your review:
    Powerful but quiet fan. Highly recommended. The style could use a little upgrade, but functionally it's an awesome product.
  • Reviewer: Anonymous

    Date: September 04, 2020

    Good quality
    Your review:
    Solid quality product. Planning to get several for our home
  • Reviewer: Anonymous

    Date: July 28, 2020

    Works great in a small office setting
    Your review:
    Purchased for my new office. Works perfectly. Thanks
  • Reviewer: Anonymous

    Date: July 04, 2020

    Great fan!
    Your review:
    I've had this almost a month. Bought it due to neighbor's smoke and it's helping drive it out!
  • Reviewer: Anonymous

    Date: June 04, 2020

    Great for balancing warm/cold rooms
    Your review:
    We bought the 673 Panel Circulator 3 weeks ago. This is a great fan. It is quiet and it moves a lot of air. Its shape allows you to set it over a floor air register and it will 'pull' air out of the register. This is great for the rooms farthest from the Heating/AC air unit
  • Reviewer: Anonymous

    Date: April 17, 2020

    Best fan on Earth!!!!
    Your review:
    I love most all of Vornado’s fans but this one is by far my favorite. I think it’s actually part air conditioner. It seriously cools a room like one. I HATE it when it’s hot so this is my best friend in the summer.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vornado® 673 Medium Whole Room Air Circulator, Black

Vornado® 673 Medium Whole Room Air Circulator, Black

Item #: WBB461612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Vornado® 673 Medium Whole Room Air Circulator, Black
    Vornado® 673 Medium Whole Room Air Circulator, Black
    Vornado® 673 Medium Whole Room Air Circulator, Black
    Vornado® 673 Medium Whole Room Air Circulator, Black
    Vornado® 673 Medium Whole Room Air Circulator, Black
    Vornado® 673 Medium Whole Room Air Circulator, Black
    Vornado® 673 Medium Whole Room Air Circulator, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant