Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duct Fans

Industrial duct fans are designed to circulate air efficiently in HVAC systems and ventilation setups. With robust construction, heavy duty duct fans ensure optimal air movement in ductwork, promoting air quality and temperature control. Duct fans enhance ventilation systems for improved indoor environments, ideal for commercial and industrial applications.
145 Results

Fan Diameter

View All Fan Diameter

CFM

View All CFM

Voltage

Horsepower

View All Horsepower
View All Amperage
View All Length
View All Material
View All Height
View All Color
View All Price
145 Results
Compare
BESTSELLER
1
1
$1,849.00
Ships in 20 Business Days

CFM

18500 CFM

Voltage

230 / 460 V

Horsepower

3 HP

Fan Diameter

36 in

Compare
BESTSELLER
1
1
$199.95
Ships within 1 Business Day

CFM

291 CFM

Voltage

120 V

Height

12-1/2 in

Compare
1
1
$1,149.00
Ships in 20 Business Days

CFM

4600 CFM

Voltage

115 / 230 V

Horsepower

1 HP

Fan Diameter

18 in

Compare
1
1
$215.95
Ships within 1 Business Day

CFM

630 CFM

Voltage

120 V

Height

14-3/4 in

Compare
1
1
$759.00
Ships in 20 Business Days

CFM

1875 CFM

Voltage

115 / 230 V

Horsepower

1/2 HP

Fan Diameter

12 in

Compare
BESTSELLER
1
1
$269.95
Ships within 1 Business Day

CFM

930 CFM

Voltage

120 V

Height

17-1/2 in