Features:
- Onboard LED power level indicator
- Onboard charging port
- 12-Volt, 8,800 mAh
Weights & Dimensions
| Length | 5 |
| Width | 5-3/4 in |
| Height | 5 in |
Product Details
| Battery Type | Lithium-Ion |
| Charging Time | 180 Minutes |
| Type | Power Tool Battery |
| Amperage | 8.8 A |
| Series | Voyager |
| For Use With | Power Smith Voyager Work Lights |
| Batteries Included | Yes |
| Number of Batteries | 1 |
| Voltage | 12 V |
| Package Quantity | 1 |
| Manufacturers Part Number | PVLAB121 |
| Battery Amp Hours | 8800 Ah |
| Charger Included | No |
| Brand | PowerSmith |
Warranty
| Warranty | 1 yr |