ZOLL® AED 3 Battery Pack, Black
Write a Review
|
Questions & Answers (0)
Product Description
The ZOLL® AED 3 uses a smart battery that can report its power level status on the device's LCD screen or transmit it automatically over WiFi to your AED program management. In stand-by mode, the ZOLL® AED 3 disposable lithium manganese dioxide battery has an installed life of up to five years. Replacement battery pack designed for use with ZOLL® AED 3 defibrillators.
PRICE
$249.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 2 in |
| Height | 7 in |
Product Details
| Type | Battery |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 8000-000696 |
| Brand | ZOLL |