NEOS® Voyager GP Men's Overshoes, WP GPI, 3XL, Black
Write a Review
|
Questions & Answers (0)
Product Description
Brave the elements with confidence in the NEOS® Voyager GP Overshoe your ultimate shield against extreme winter conditions. Engineered for outdoor workers and adventurers these overshoes offer unmatched protection with their waterproof ballistic nylon upper ensuring dryness and comfort in harsh environments. Designed for convenience and safety they boast a metal-free construction and Grip Pro technology for a secure fit over existing footwear while their slip-resistant build and GripPro technology provide superior traction on slippery surfaces. Insulated up to -18 Celsius they prioritize warmth and comfort while their EH resistance and security-friendly design cater to modern workplace demands. Conquer the toughest terrains with ease-explore the NEOS® Voyager GP Overshoe now and experience unparalleled protection and performance in extreme weather conditions.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 |
| Boot Height | 13 in |
| Size | 3XL |
Product Details
| Type | Overshoe |
| Upper Material | Ballistic Nylon |
| Color | Black |
| Series | Voyager GP |
| Style | Mid Calf |
| Insulated | No |
| Closure Type | Buckle |
| Material | Nylon |
| Outsole Material | Rubber |
| Description | Winter Overshoe |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | VINGPBL-3XL |
| Slip Resistant | Yes |
| Waterproof | Yes |
| Brand | NEOS |