Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nilfisk

Model # :WBB2273919

MPN #: 82222900

Nilfisk HEPA Dust Bags For Use With VP300, 10"L, Paper, 5 Bags/Pack

Product Description
10 liter collection paper bags for Nilfisk Family Vac; 5 pack

***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***

PRICE
$68.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width6-3/4 in
Height3 in
Weight0.8 lbs

Product Details

TypeDry Vacuums
ColorBrown
For Use WithNilfisk Eco Hepa Eu
StylePaper
MaterialPaper
Package Quantity5
DescriptionPaper Filter Bag
Manufacturers Part Number82222900
BrandNilfisk