Nilfisk Motor Filter For Use With VP300
Write a Review
|
Questions & Answers (0)
Product Description
Main filter motor for VP300
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 4-1/2 in |
| Height | 2-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Style | Replacement |
| Type | Motor Filter |
| Description | Motor Filter |
| Color | White |
| Manufacturers Part Number | 147 0670 500 |
| For Use With | Nilfisk |
| Brand | Nilfisk |