Kufo Seco Replacement Canister Filter For UFO-90 Dust Collector - DC-13c
Write a Review
|
Questions & Answers (0)
Product Description
AIR FOXX® DUST COLLECTORS
Replacement Canister Filter for 1HP Motor Dust Collector
Canister filter helps replace filters for Dust Collector with 1 HP Motor (sold separately). Filter offers 2.5 Cubic Foot bag capacity. Bag measures 14" diameter x 23"D.
Replacement Canister Filter for 1HP Motor Dust Collector
Canister filter helps replace filters for Dust Collector with 1 HP Motor (sold separately). Filter offers 2.5 Cubic Foot bag capacity. Bag measures 14" diameter x 23"D.
PRICE
$629.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 18 in |
| Weight | 30 lbs |
Product Details
| Type | Sleeve |
| Material | Steel |
| Description | 1 Micro Filter for UFO-90 |
| Color | White |
| Manufacturers Part Number | DC-13c |
| For Use With | Kufo Seco |
| Brand | Kufo Seco |