Siemens® VPKD250 Circuit Breaker Type QD Replacement for Square D QO 2-Pole 50A Clamshell PKG
Write a Review
|
Questions & Answers (0)
Product Description
Siemens Classified circuit breaker type QD. Replacement for Square D type QO. For use in Square D load centers that accept type QO circuit breakers. UL Listed. 10,000 AIC. 2-pole, 50A. Square D is a registered trade mark of Schneider Electric.
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.5 in |
| Width | 4 in |
| Height | 6 in |
| Weight | 0.6 lbs |
Product Details
| Amperage | 50 A |
| AIC @ 120/240V | 10K |
| Breaker Type | Residential |
| Voltage | 120/240 V |
| Package Type | Clamshell |
| Description | Circuit Breaker Type QD |
| Manufacturers Part Number | VPKD250 |
| Poles | 2 |
| Brand | Siemens |