Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Accuform

Model # :WBB2304652

MPN #: VPL908

Accuform VPL908LED Sign Projector With Lens - Stop Stop Stop Stop

Product Description
Specifications:
  • LED Sign Projector is a perfect solution for generating signs where conventional wall and floor signs are difficult to apply or will not hold up due to the environment
  • Made from heavy-duty cast aluminum (remote control and built-in mounting bracket included)
  • Air cooling technology prevents overheating and CREE high power LED chip delivers high performance
  • Long-life 30,000 hour low energy efficient LED bulb
  • Operates on 110V, 2.7-2.8A with 3 ft. power cord
  • Sign images can rotate or be locked in one position and lenses are interchangeable (additional lenses sold separately)
  • Can be used in damp environments – not recommended for outdoor use
  • Viewing distance by light level: complete dark – 262 ft.; dim light – 65-164 ft.; bright light – 49 ft.


PRICE
$1,325.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height6-1/2 in

Product Details

Sign ShapeCircle
TypeLED Sign Projector with Lens
Sign LegendStop Stop Stop Stop
Power Source110 VAC
Mounting LocationMounting Holes
IncludesProjector, Lens
MaterialAluminum
Package Quantity1
Manufacturers Part NumberVPL908
BrandAccuform

Warranty

Warranty2 yr