Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2304566

MPN #: VPL909LENS

Accuform VPL909LENSLED Sign Projector Lens Only - Keep Aisles Clear

Product Description
Specifications:
  • LED Sign Projector additional lens is designed for use with LED Sign Projector (sold separately)
  • Lens is made of aluminum and glass with printed image
  • Viewing distance by light level is: complete dark – 262 ft.; dim light – 65-164 ft.; bright light – 49 ft.


PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Height1/2 in

Product Details

Sign ShapeCircle
TypeLens
Sign LegendKeep Aisles Clear
IncludesLens
MaterialAluminum
Package Quantity1
Manufacturers Part NumberVPL909LENS
BrandAccuform