Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126477

MPN #: F202A0175

Velp Scientifica WIZARD IR Vortex Mixer, 100-240V/50-60Hz

Product Description
Robust and Convenient ComPastability is optimized with selection lever related to operating mode 3 anti-slip rubber feet for staying in required position Variable speed operation, electronically controlled up to 3000 rpm Large choice of accessories to suit tubes, plates and flasks Universal voltage/frequency model

Features:

  • Vortex mixer featuring the highly innovative and patented IR technology to reduce repetitive strains. IR sensor and Continuous mode available. Large choice of complementary accessories to accommodate tubes, plates and flasks.
  • Vibration starts when tube is detected by IR (VELP patent)
  • IR sensor and continuous modes
  • Variable speed operation, electronically controlled up to 3000 rpm
  • Optimum resistance to chemicals from technopolymer casing
  • Excellent stability with zinc alloy base
  • IP 42 protection against particles and liquids
  • No fatigue as no pressure is required
  • Eliminates repetitive strain injury


PRICE
$495.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/8 in
Depth8-11/16
Height2-13/16 in
Chuck Diameter4.5mm

Product Details

Voltage100-240 V
Speed Range0-3000 RPM
BrandVelp Scientifica