VSM Abrasive Belt, 104833, Zirconia Alumina, 2" X 60", 24 Grit
VSM Abrasive Belt, 104833, Zirconia Alumina, 2" X 60", 24 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.50 Sold in packages of 10 / $4.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 2 in |
Product Details
| Package Quantity | 10 |
| Color | Blue |
| Manufacturers Part Number | 104833 |
| Grit | 24 |
| Grade | Extra Coarse |
| Abrasive Material | Zirconia Alumina |
| Brand | VSM |