VSM Abrasive Belt, 127055, Zirconia Alumina, 3" X 21", 50 Grit
VSM Abrasive Belt, 127055, Zirconia Alumina, 3" X 21", 50 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.80 Sold in packages of 10 / $2.78 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 3 in |
Product Details
| Package Quantity | 10 |
| Color | Blue |
| Manufacturers Part Number | 127055 |
| Grit | 50 |
| Grade | Coarse |
| Abrasive Material | Zirconia Alumina |
| Brand | VSM |