VSM Abrasive Belt, 96170, Zirconia Alumina, 6" X 48", 100 Grit
VSM Abrasive Belt, 96170, Zirconia Alumina, 6" X 48", 100 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$87.00 Sold in packages of 10 / $8.70 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 6 in |
Product Details
| Package Quantity | 10 |
| Color | Blue |
| Manufacturers Part Number | 96170 |
| Grit | 100 |
| Grade | Fine |
| Abrasive Material | Zirconia Alumina |
| Brand | VSM |