VSM Abrasive Belt, 129175, Silicon Carbide, 37" X 60", 80 Grit
VSM Abrasive Belt, 129175, Silicon Carbide, 37" X 60", 80 Grit - Pkg Qty 2
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 60 in |
| Width | 37 in |
Product Details
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 129175 |
| Grit | 80 |
| Grade | Medium |
| Abrasive Material | Silicon Carbide |
| Brand | VSM |
Related Products
3M™ Trisect™ Cloth Belt 407EA 2" x 132" A90 Grit Silicon Carbide Designed for low to medium pressure applications, our 3M™ Trisect™ Cloth Belt 407EA cuts sharp yet conforms to the substrate. A flexible JE-weight backing enables the abrasive to follow surface contours and respond to surface imperfections for a superior finish. The abrasive features a grinding aid that helps it run cool, reducing the risk for discoloring or warping the substrate due to heat and is available in a range of grades, descending from A110 to A20. 3M™ Trisect™ abrasives ...
3M™ Cloth Belt 341D comes with fast-cutting aluminum oxide abrasive grains resin-bonded to a durable X-weight cotton cloth backing to provide you with continuous cut and long-life performance necessary for more aggressive dry sanding applications. For finishing on metal, the closed coat construction offers a consistent, fine finish, and is suitable for producing a grain pattern. This belt should not be run wet. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, durability, and long life. It can be used on a wide variety of materials in ...
3M™ Cloth Belt 341D 6" x 60" 80 Grit Aluminum Oxide 3M™ Cloth Belt 341D comes with fast-cutting aluminum oxide abrasive grains resin-bonded to a durable X-weight cotton cloth backing to provide you with continuous cut and long-life performance necessary for more aggressive dry sanding applications. For finishing on metal, the closed coat construction offers a consistent, fine finish, and is suitable for producing a grain pattern. This belt should not be run wet. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, durability, and ...
3M™ Cloth Belt 340D is our open coat premium grade aluminum oxide cloth belt that provides durability for aggressive stock removal, resists loading, and is suitable for a variety of applications on wood and metal. We recommended this belt for wide belt sanding, edge sanding, or portable belt sanding. Fast-cutting aluminum oxide abrasive grains are resin-bonded to a durable cotton cloth backing to provide continuous cut and long-life. Our open coat and load-resistant coating make this belt particularly favorable for sanding soft woods. Additionally, the washable backing is suitable ...
3M™ Scotch-Brite™ Surface Conditioning Belt 3" x 72" MED Grit Aluminum Oxide Scotch-Brite™ SC Surface Conditioning belts work well to remove coarse grindlines, mill marks, or small burrs left by cutting tools or conventional abrasives. Abrasive belts come in many different widths and lengths and are used on a variety of different belt sanding tools for many different applications on both wood and metal. At 3M™ we offer a broad selection of belts to fit most any industrial belt sander. Wide belt sanders are used for sanding and finishing large wood panels. ...