VSM Abrasive Belt, 137107, Silicon Carbide, 1/2" X 18", 24 Grit
VSM Abrasive Belt, 137107, Silicon Carbide, 1/2" X 18", 24 Grit - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.20 Sold in packages of 20 / $0.96 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 1/2 in |
Product Details
| Package Quantity | 20 |
| Color | Black |
| Manufacturers Part Number | 137107 |
| Grit | 24 |
| Grade | Extra Coarse |
| Abrasive Material | Silicon Carbide |
| Brand | VSM |