VSM Abrasive Belt, 200683, Aluminum Oxide, 1" X 48", 400 Grit
VSM Abrasive Belt, 200683, Aluminum Oxide, 1" X 48", 400 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.00 Sold in packages of 10 / $2.10 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 1 in |
Product Details
| Package Quantity | 10 |
| Color | Brown |
| Manufacturers Part Number | 200683 |
| Grit | 400 |
| Grade | Super Fine |
| Abrasive Material | Aluminum Oxide |
| Brand | VSM |