Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VSM

Model # :T9FM2111365

MPN #: 204716

VSM Abrasive Belt, 204716, Silicon Carbide, 3 1/2" X 15 1/2", 180 Grit - Pkg Qty 10

Product Description

VSM Abrasive Belt, 204716, Silicon Carbide, 3 1/2" X 15 1/2", 180 Grit

PRICE
$22.80  Sold in packages of 10 / $2.28 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2 in
Width3-1/2 in

Product Details

Package Quantity10
ColorBlack
Manufacturers Part Number204716
Grit180
GradeVery Fine
Abrasive MaterialSilicon Carbide
BrandVSM