VSM Abrasive Belt, 233982, Zirconia Alumina, 4" X 118", 80 Grit
VSM Abrasive Belt, 233982, Zirconia Alumina, 4" X 118", 80 Grit - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$107.50 Sold in packages of 10 / $10.75 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 118 in |
| Width | 4 in |
Product Details
| Package Quantity | 10 |
| Color | Blue |
| Manufacturers Part Number | 233982 |
| Grit | 80 |
| Grade | Medium |
| Abrasive Material | Zirconia Alumina |
| Brand | VSM |